!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARCALOY 316LF5-16 SERIES ELECTRODE, STAINLESS STEEL, 14 IN,STICK WELDING, E316-16/E316L-16, 10 LB

ARCALOY 316LF5-16 SERIES ELECTRODE, STAINLESS STEEL, 14 IN,STICK WELDING, E316-16/E316L-16, 10 LB

ESAB

ARCALOY 316LF5-16 SERIES ELECTRODE, STAINLESS STEEL, 14 IN,STICK WELDING, E316-16/E316L-16, 10 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARCALOY 316LF5-16 SERIES ELECTRODE, STAINLESS STEEL, 14 IN,STICK WELDING, E316-16/E316L-16, 10 LB

ARCALOY 316LF5-16 SERIES ELECTRODE, STAINLESS STEEL, 14 IN,STICK WELDING, E316-16/E316L-16, 10 LB

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $327.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB251181806
  • Mfr. Model # 251181806
  • UNSPSC # 23171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This Arcaloy 316LF5-16 electrode is made of stainless steel. In addition, it is designed for use with the following materials: stainless steel. It has an overall length of 14 inches, an overall diameter of 1/8 inch, and weighs 10 pounds. It can be used for stick welding (SMAW), and meets the standards for ABS E316L-16, AWS A5.4 E316-16/E316L-16, CWB E316L-16, MIL MIL-316L-16, QPL.

Technical Specs

  • ItemElectrode
  • MaterialStainless Steel
  • Overall Diameter1/8 in
  • Tensile Strength (As Welded)83 ksi
  • SeriesArcaloy 316LF5-16
  • For Material TypeStainless Steel
  • StandardsABS E316L-16, AWS A5.4 E316-16/E316L-16, CWB E316L-16, MIL MIL-316L-16, QPL
  • Elongation (As Welded)40%
  • AWS Classification E316-16/E316L-16
  • Process Stick Welding (SMAW)
  • Overall Length 14 in
  • Yield Strength (As Welded) 65 ksi
  • Weight 10 lb
  • Container Type Vacuum Pack
  • Container Size 10 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list