!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OK 55.00 SERIES ELECTRODE, MILD STEEL, 350 MM, STICK WELDING, E7018-1H4 R, 1.7 KG

OK 55.00 SERIES ELECTRODE, MILD STEEL, 350 MM, STICK WELDING, E7018-1H4 R, 1.7 KG

ESAB

OK 55.00 SERIES ELECTRODE, MILD STEEL, 350 MM, STICK WELDING, E7018-1H4 R, 1.7 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OK 55.00 SERIES ELECTRODE, MILD STEEL, 350 MM, STICK WELDING, E7018-1H4 R, 1.7 KG

OK 55.00 SERIES ELECTRODE, MILD STEEL, 350 MM, STICK WELDING, E7018-1H4 R, 1.7 KG

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.02 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB55002535G0
  • Mfr. Model # 55002535G0
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.94 lbs

Product Details

This OK 55.00 electrode is made of mild steel. In addition, it is for use with: mild steel. It has an overall length of 350 mm, an overall diameter of 2½ mm. It can be used for stick welding (SMAW), and meets the standards for ABS 4YQ420 H5, BV 3Y H5, CE EN 13479, CSA W48 E4918-1-H4, CWB E4918-1-H4, DB 10.039.03, DNV-GL 3Y H5, EN ISO 2560-A E 46 5 B 32 H5, LR 3Y H5, SFA/AWS and more.

Technical Specs

  • Item Electrode
  • Material Mild Steel
  • Overall Diameter 2.5 mm
  • Tensile Strength (As Welded) 590 MPa
  • Series OK 55.00
  • Welding Current Designation AC, DCEP
  • Container Type Vacuum Pack
  • Elongation (As Welded) 28%
  • AWS Classification E7018-1-H4R
  • Process Stick Welding (SMAW)
  • Overall Length 350 mm
  • Yield Strength (As Welded) 500 MPa
  • For Material Type Mild Steel
  • For Material Grade A, D and E
  • Standards ABS 4YQ420 H5, BV 3Y H5, CE EN 13479, CSA W48 E4918-1-H4, CWB E4918-1-H4, DB 10.039.03, DNV-GL 3Y H5, EN ISO 2560-A E 46 5 B 32 H5, LR 3Y H5, SFA/AWS A5.1 E7018-1H4 R, UKCA EN 13479, VdTUV 00632
  • Finish/Coating Basic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list