!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRICAL GLOVE KIT, ROLLED CUFF, CLASS 00 (500VAC), 8

ELECTRICAL GLOVE KIT, ROLLED CUFF, CLASS 00 (500VAC), 8

OBERON

ELECTRICAL GLOVE KIT, ROLLED CUFF, CLASS 00 (500VAC), 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL GLOVE KIT, ROLLED CUFF, CLASS 00 (500VAC), 8

ELECTRICAL GLOVE KIT, ROLLED CUFF, CLASS 00 (500VAC), 8

OBERON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $584.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OBRGLVKT-BRC001108
  • Mfr. Model # GLVKT-BRC001108
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

This black, white black, white electrical glove kit is size 8. It meets the standards for NFPA 70E, CSA Z462, ASTM D120, ASTM F696. Designed for rubber electrical-insulating, they feature rolled cuffs, Type I insulating type, length, thumbs, and include rubber electrical gloves, goat skin leather protectors, and a canvas storage bag.

Technical Specs

  • ItemElectrical Glove Kit
  • Cuff StyleRolled
  • Glove Size8
  • Max. Use Voltage750V DC
  • Max. Use Voltage (DC)750V DC
  • Voltage ClassClass 00
  • Electrical Glove TypeRubber Electrical-Insulating
  • Glove Colour Black, White
  • Electrical Insulating Type Type I
  • Includes Rubber Electrical Gloves, Goat Skin Leather Protectors, and a Canvas Storage Bag
  • Max. Use Voltage (AC) 500V AC
  • Standards NFPA 70E, CSA Z462, ASTM D120, ASTM F696
  • Electrical Insulating Glove Colour Black, White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list