!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRICAL COMBO.KIT

ELECTRICAL COMBO.KIT

MILWAUKEE

ELECTRICAL COMBO.KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL COMBO.KIT

ELECTRICAL COMBO.KIT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $386.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2220-20
  • Mfr. Model # 2220-20
  • UNSPSC # 27113204
  • CATALOGUE PAGE # 155
  • Shipping Weight 3.06 lbs

Technical Specs

  • Item Electrical Test Kit
  • Test Instrument Manufacturer Model Numbers Included Milwaukee 2202-20 Voltage Detector, Milwaukee 2217-20
  • Digital Multimeter Maximum AC Current Measurement 10 A
  • Digital Multimeter Maximum DC Current Measurement 10 A
  • Digital Multimeter Bluetooth Compatibility No
  • Clamp Meter Bluetooth Compatibility Not Applicable
  • Clamp Meter Data Hold Not Applicable
  • Clamp Meter Display Type Not Applicable
  • Clamp Meter Intrinsically Safe Not Applicable
  • Number of Test Leads 2
  • Digital Multimeter Calibration Certificate Included No
  • Digital Multimeter Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage
  • Clamp Meter Manufacturer Part Number Not Applicable
  • Clamp Meter Max. AC Current Not Applicable
  • Clamp Meter Max. DC Current Not Applicable
  • Clamp Meter AC Response Calculation Not Applicable
  • Clamp Meter Instrument Counts 6,000
  • Clamp Meter Jaw Style Not Applicable
  • Clamp Meter Removable Screen Not Applicable
  • Clamp Meter Waterproof Not Applicable
  • Digital Multimeter Current Leakage Testing No
  • Digital Multimeter Data Logging No
  • Digital Multimeter Dustproof No
  • Digital Multimeter IP Rating IP54
  • Digital Multimeter Thermal Imaging No
  • Test Instrument Included Digital Multimeter, Voltage Detector
  • Includes 11-in-1 Screwdriver ECX (48-22-2760), Electrical Test Lead Set, Folding Utility Knife (48-22-1501), Magnetic Meter Holder (49-77-3001), Meter Case (48-55-0175), AA Batteries, AAA Batteries
  • Digital Multimeter Maximum AC Voltage Measurement 1,000 V
  • Digital Multimeter Maximum DC Voltage Measurement 1,000 V
  • Clamp Meter Audible Continuity Not Applicable
  • Clamp Meter Current Leakage Testing Not Applicable
  • Clamp Meter Data Logging Not Applicable
  • Clamp Meter Dustproof Not Applicable
  • Clamp Meter IP Rating Not Applicable
  • Digital Multimeter AC Response Calculation TRMS
  • Digital Multimeter Instrument Safety Rating CAT III 600V, CAT IV 1000V
  • Multimeter Style Full Size
  • Digital Multimeter Manufacturer Part Number 2217-20
  • Clamp Meter Max. AC Voltage Not Applicable
  • Clamp Meter Max. DC Voltage Not Applicable
  • Clamp Meter Calibration Certificate Included Not Applicable
  • Clamp Meter Instrument Safety Rating Not Applicable
  • Clamp Meter Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage
  • Clamp Meter Thermal Imaging Not Applicable
  • Digital Multimeter Audible Continuity Yes
  • Digital Multimeter Data Hold No
  • Digital Multimeter Display Type White on Black Display
  • Digital Multimeter Intrinsically Safe No
  • Digital Multimeter Removable Screen No
  • Digital Multimeter Waterproof No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list