!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC VIB 1 PHASE FORCE 712 LB

ELECTRIC VIB 1 PHASE FORCE 712 LB

DAYTON

ELECTRIC VIB 1 PHASE FORCE 712 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC VIB 1 PHASE FORCE 712 LB

ELECTRIC VIB 1 PHASE FORCE 712 LB

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,022.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG1DYN4
  • Mfr. Model # 1DYN4
  • UNSPSC # 26101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.64 lbs

Technical Specs

  • Item Vibrator
  • Voltage 115V AC
  • Amps 3.43
  • Force Rating 712 lbs.
  • Duty Continuous
  • Speed 3600 vpm
  • Max. Temp. -4 Degrees F - 104 Degrees F
  • Enclosure IP65
  • End Bell Material Aluminum
  • Overall Length 10"
  • Application All Types of Bins Containing Fine to Granular Materials, Packing Coarse Materials, Casting Concrete for Packing Materials in Drums and Bags, Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • Includes Starting Capacitor
  • Power Source Electric
  • Phase 1
  • HP 0.36
  • Force Mechanically Adjustable
  • Maximum Bin Weight Capacity 7,120 lbs.
  • dBA 76
  • Mounting Plate No
  • Housing Material Aluminum
  • Overall Height 7"
  • Overall Width 6-1/8"
  • Standards CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list