!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC TANKLESS WATER HEATER, INDOOR, 16,000 W, 20.5 GPM MAX. FLOW RATE, 18.52 IN H

ELECTRIC TANKLESS WATER HEATER, INDOOR, 16,000 W, 20.5 GPM MAX. FLOW RATE, 18.52 IN H

EEMAX

ELECTRIC TANKLESS WATER HEATER, INDOOR, 16,000 W, 20.5 GPM MAX. FLOW RATE, 18.52 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC TANKLESS WATER HEATER, INDOOR, 16,000 W, 20.5 GPM MAX. FLOW RATE, 18.52 IN H

ELECTRIC TANKLESS WATER HEATER, INDOOR, 16,000 W, 20.5 GPM MAX. FLOW RATE, 18.52 IN H

EEMAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,658.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60HW75
  • Mfr. Model # XTP016480
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.41 lbs

Technical Specs

  • Item Electric Tankless Water Heater
  • Phase Three-Phase
  • Maximum Flow Rate 20.5 gpm
  • Overall Height 18.52 in
  • Overall Depth 5.84 in
  • Maximum Delivered Temperature 70 Degrees F
  • Adjustable Thermostat Yes
  • Market Commercial, Industrial
  • Cold Inlet Gender Female
  • Control Type Digital Display with Keypad
  • Default Temperature 120 Degrees F
  • Features High Temperature Limit Switch, Only One Input Water Line Needed for Installation, Safestart Prevents Dry-Fire Occurrence, Self-Diagnostics with Intelligent Controls
  • Hot Outlet Size 3/4 in
  • Maximum Water Pressure 150 psi
  • Mounting Orientation Horizontal, Vertical
  • Temperature Rise @ Flow 109 Degrees F @ 1 gpm, 11 Degrees F @ 10 gpm, 12 Degrees F @ 9 gpm, 14 Degrees F @ 8 gpm, 16 Degrees F @ 7 gpm, 18 Degrees F @ 6 gpm, 22 Degrees F @ 5 gpm, 27 Degrees F @ 4 gpm, 36 Degrees F @ 3 gpm, 55 Degrees F @ 2 gpm
  • Operating Voltage 480V AC
  • Cold Inlet Size 3/4 in
  • Minimum Flow Activation 0.5 gpm
  • Overall Width 20.47 in
  • Power Consumption 16,000 W
  • Minimum Delivered Temperature 180 Degrees F
  • Environment Indoor
  • Application Booster (Up to 180 Degrees F), Commercial Kitchens, Dishwasher, Kitchen Sinks, Mop Sinks, Recirculation Loop, Utility Sinks, Wet Bar Sinks
  • Cold Inlet Type NPT
  • Cord Conductor Gauge 12 AWG Wire
  • Element Material Copper
  • Hot Outlet Connection Gender Female
  • Hot Outlet Type NPT
  • Minimum Water Pressure 35 psi
  • Standards cETLus Listed
  • Water Connection Location Bottom

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list