!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC TANKLESS WATER HEATER: INDOOR, 11,800 W, 4.8 GPM MAX. FLOW RATE, 12.63 IN H

ELECTRIC TANKLESS WATER HEATER: INDOOR, 11,800 W, 4.8 GPM MAX. FLOW RATE, 12.63 IN H

RHEEM

ELECTRIC TANKLESS WATER HEATER: INDOOR, 11,800 W, 4.8 GPM MAX. FLOW RATE, 12.63 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC TANKLESS WATER HEATER: INDOOR, 11,800 W, 4.8 GPM MAX. FLOW RATE, 12.63 IN H

ELECTRIC TANKLESS WATER HEATER: INDOOR, 11,800 W, 4.8 GPM MAX. FLOW RATE, 12.63 IN H

RHEEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $596.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS53UJ84
  • Mfr. Model # RTEX-11
  • UNSPSC # 40101825
  • CATALOGUE PAGE # 1684
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Electric Tankless Water Heater
  • Phase Single-Phase
  • Maximum Flow Rate 4.8 gpm
  • Overall Depth 3.63 in
  • Overall Width 8.25 in
  • Maximum Delivered Temperature 140 Degrees F
  • Adjustable Thermostat Yes
  • Environment Indoor
  • Control Type Dial, Digital Display with Keypad
  • Default Temperature 120 Degrees F
  • Features Adjustable Digital Temperature Display, Endless Hot Water, Replaceable Heating Element
  • Manufacturer Warranty Length 1 yr Limited Parts, 5 yr Heating Chamber
  • Minimum Water Pressure 25 psi
  • Standards cETLus Intertek, CSA C22.2 No.64, No Lead Compliant, NSF/ANSI 372, UL 499, WQA Certified
  • Water Connection Location Side
  • Operating Voltage 240V AC
  • Cold Inlet Size 1/2 in
  • Minimum Flow Activation 0.3 gpm
  • Overall Height 12.63 in
  • Power Consumption 11,800 W
  • Minimum Delivered Temperature 80 Degrees F
  • Current 46 A
  • Market Residential
  • Cord Conductor Gauge 6 AWG Wire
  • Element Material Copper
  • Includes 1/2 in NPT Adapters
  • Maximum Water Pressure 150 psi
  • Mounting Type Wall Mounting
  • Temperature Rise @ Flow 40 Degrees F @ 1 gph, 50 Degrees F @ 1 gph, 60 Degrees F @ 1.5 gph, 70 Degrees F @ 2 gph

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list