!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC TANKLESS WATER HEATER, INDOOR, 4,100 W, 2 GPM MAX. FLOW RATE, 10.75 IN H

ELECTRIC TANKLESS WATER HEATER, INDOOR, 4,100 W, 2 GPM MAX. FLOW RATE, 10.75 IN H

EEMAX

ELECTRIC TANKLESS WATER HEATER, INDOOR, 4,100 W, 2 GPM MAX. FLOW RATE, 10.75 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC TANKLESS WATER HEATER, INDOOR, 4,100 W, 2 GPM MAX. FLOW RATE, 10.75 IN H

ELECTRIC TANKLESS WATER HEATER, INDOOR, 4,100 W, 2 GPM MAX. FLOW RATE, 10.75 IN H

EEMAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $438.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG485C07
  • Mfr. Model # SPEX4277
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Item Electric Tankless Water Heater
  • Phase Single-Phase
  • Maximum Flow Rate 2 gpm
  • Overall Height 10.75 in
  • Overall Depth 3 in
  • Maximum Delivered Temperature 140 Degrees F
  • Environment Indoor
  • Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets
  • Cord Conductor Gauge 14 AWG Wire
  • Features High Temperature Limit Switch, Infocue Visible LED Indicator Communicates System Status and Heater Operation Feedback, Only One Water Line Needed for Installation, Safestart Technology Prevents Dry-Fire Occurrence, Self-Diagnostics with Intelligent Controls
  • Maximum Water Pressure 150 psi
  • Mounting Orientation Horizontal, Vertical
  • Temperature Rise @ Flow 14 Degrees F @ 2 gpm, 19 Degrees F @ 1.5 gpm, 28 Degrees F @ 1 gpm, 37 Degrees F @ 0.75 gpm, 56 Degrees F @ 0.5 gpm
  • Operating Voltage 277V AC
  • Cold Inlet Size 3/8 in
  • Minimum Flow Activation 0.4 gpm
  • Overall Width 5.25 in
  • Power Consumption 4,100 W
  • Minimum Delivered Temperature 70 Degrees F
  • Market Commercial
  • Cold Inlet Type Compression
  • Element Material Nichrome
  • Manufacturer Warranty Length 1 yr on Parts, 5 yr Limited on Leaks
  • Minimum Water Pressure 30 psi
  • Standards ADA Compliant, cETLus Listed, NSF/ANSI 372, UL Listed E86887

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list