!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC TANKLESS WATER HEATER: INDOOR, 19,000 W, 4 GPM MAX. FLOW RATE, 10.25 IN H

ELECTRIC TANKLESS WATER HEATER: INDOOR, 19,000 W, 4 GPM MAX. FLOW RATE, 10.25 IN H

EEMAX

ELECTRIC TANKLESS WATER HEATER: INDOOR, 19,000 W, 4 GPM MAX. FLOW RATE, 10.25 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC TANKLESS WATER HEATER: INDOOR, 19,000 W, 4 GPM MAX. FLOW RATE, 10.25 IN H

ELECTRIC TANKLESS WATER HEATER: INDOOR, 19,000 W, 4 GPM MAX. FLOW RATE, 10.25 IN H

EEMAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,198.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS21HT81
  • Mfr. Model # EX190T2 S
  • UNSPSC # 40101826
  • CATALOGUE PAGE # 1684
  • Shipping Weight 10.1 lbs

Technical Specs

  • Item Electric Tankless Water Heater
  • Phase Single-Phase
  • Maximum Flow Rate 4 gpm
  • Overall Height 10.25 in
  • Overall Depth 4.5 in
  • Maximum Delivered Temperature 100 Degrees F
  • Adjustable Thermostat Yes
  • Environment Indoor
  • Application Single or Multi-Fixture
  • Element Material Nichrome
  • Hot Outlet Size 3/4 in
  • Housing Material Finish Powder Coated
  • Maximum Water Pressure 150 psi
  • Mounting Orientation Vertical
  • Standards ANSI Z358.1, NSF/ANSI 372, UL Listed
  • Operating Voltage 240V AC
  • Cold Inlet Size 3/4 in
  • Minimum Flow Activation 1.5 gpm
  • Overall Width 10.75 in
  • Power Consumption 19,000 W
  • Minimum Delivered Temperature 180 Degrees F
  • Current 79 A
  • Market Commercial, Industrial
  • Cord Conductor Gauge 8 AWG Wire
  • Features +/-1 Degrees F Temperature Stability, Field Serviceable Replaceable Cartridge Element
  • Hot Outlet Type NPT
  • Manufacturer Warranty Length 1 yr on Parts, 5 yr Limited on Leaks
  • Minimum Water Pressure 40 psi
  • Mounting Type Wall Mounting
  • Temperature Rise @ Flow 32 Degrees F @ 4 gpm, 43 Degrees F @ 3 gpm, 52 Degrees F @ 2.5 gpm, 65 Degrees F @ 2 gpm, 87 Degrees F @ 1.5 gpm

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list