!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC TANKLESS WATER HEATER: INDOOR, 8,320 W, 2 GPM MAXIMUM FLOW RATE

ELECTRIC TANKLESS WATER HEATER: INDOOR, 8,320 W, 2 GPM MAXIMUM FLOW RATE

CHRONOMITE LABS

ELECTRIC TANKLESS WATER HEATER: INDOOR, 8,320 W, 2 GPM MAXIMUM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC TANKLESS WATER HEATER: INDOOR, 8,320 W, 2 GPM MAXIMUM FLOW RATE

ELECTRIC TANKLESS WATER HEATER: INDOOR, 8,320 W, 2 GPM MAXIMUM FLOW RATE

CHRONOMITE LABS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $414.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19C802
  • Mfr. Model # M40/208HTR 110F-I
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Item Electric Tankless Water Heater
  • Phase Single-Phase
  • Maximum Flow Rate 2 gpm
  • Overall Height 6.25 in
  • Overall Depth 2.75 in
  • Maximum Delivered Temperature 160 Degrees F
  • Adjustable Thermostat No
  • Environment Indoor
  • Application Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
  • Cord Conductor Gauge 8 AWG Wire
  • Features Meets All Cal Green Low Flow Requirements
  • Hot Outlet Type Compression
  • Includes Compression Fittings, Faucet Flow Control
  • Minimum Water Pressure 25 psi
  • Mounting Type Wall Mounting
  • Temperature Rise @ Flow 28 Degrees F @ 2 gpm, 57 Degrees F @ 1 gpm, 71 Degrees F @ 0.80 gpm
  • Operating Voltage 208V AC
  • Cold Inlet Size 3/8 in
  • Minimum Flow Activation 0.65 gpm
  • Overall Width 9.63 in
  • Power Consumption 8,320 W
  • Minimum Delivered Temperature 110 Degrees F
  • Current 40 A
  • Market Commercial, Residential
  • Cold Inlet Type Compression
  • Element Material Celcon Plastic
  • Hot Outlet Size 3/8 in
  • Housing Material Aluminum
  • Maximum Water Pressure 80 psi
  • Mounting Orientation Horizontal
  • Standards ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list