!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC TANKLESS WATER HEATER: INDOOR, 5,700 W, 1 GPM MAXIMUM FLOW RATE

ELECTRIC TANKLESS WATER HEATER: INDOOR, 5,700 W, 1 GPM MAXIMUM FLOW RATE

STIEBEL ELTRON

ELECTRIC TANKLESS WATER HEATER: INDOOR, 5,700 W, 1 GPM MAXIMUM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC TANKLESS WATER HEATER: INDOOR, 5,700 W, 1 GPM MAXIMUM FLOW RATE

ELECTRIC TANKLESS WATER HEATER: INDOOR, 5,700 W, 1 GPM MAXIMUM FLOW RATE

STIEBEL ELTRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS49X674
  • Mfr. Model # MINI 6
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Item Electric Tankless Water Heater
  • Phase Single-Phase
  • Maximum Flow Rate 1 gpm
  • Overall Height 6.5 in
  • Overall Depth 3.25 in
  • Maximum Delivered Temperature 122 Degrees F
  • Adjustable Thermostat No
  • Environment Indoor
  • Application Commercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
  • Cord Conductor Gauge 10/2 AWG Wire
  • Energy Factor 0.99
  • Hot Outlet Size 3/8 in
  • Manufacturer Warranty Length 10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials
  • Minimum Water Pressure 30 psi
  • Mounting Type Wall Mounting
  • Temperature Rise @ Flow 0.8 Degrees F @ 4 gpm, 0.8 Degrees F @ 8 gpm, 0.81 Degrees F @ 1.5 gpm, 0.81 Degrees F @ 2.5 gpm, 0.83 Degrees F @ 6 gpm
  • Operating Voltage 208/240V AC
  • Cold Inlet Size 3/8 in
  • Minimum Flow Activation 0.77 gpm
  • Overall Width 7.5 in
  • Power Consumption 5,700 W
  • Minimum Delivered Temperature 86 Degrees F
  • Current 21 A, 24.7 A
  • Market Commercial
  • Cold Inlet Type Compression
  • Element Material Nichrome
  • Features Wire Pigtail, Prevents Dry Firing, High Limit Switch with Manual Reset
  • Hot Outlet Type Compression
  • Maximum Water Pressure 150 psi
  • Mounting Orientation Vertical
  • Standards ANSI/UL Standard 499, CAN/CSA E335-1 and E335-2-35, CAN/CSA Standard C22.2 No. 64, NSF/ANSI 372

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list