!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC SEQUENCER,3 SWITCHES,1-110 SEC

ELECTRIC SEQUENCER,3 SWITCHES,1-110 SEC

SUPCO

ELECTRIC SEQUENCER,3 SWITCHES,1-110 SEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC SEQUENCER,3 SWITCHES,1-110 SEC

ELECTRIC SEQUENCER,3 SWITCHES,1-110 SEC

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SNTQ105
  • Mfr. Model # Q105
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.285 lbs

Technical Specs

  • Item Electric Sequencer
  • Auxiliary Switch Off Maximum 110 sec
  • Auxiliary Switch On Maximum 110 sec
  • Full Load Current @ 120V AC 14 A
  • Locked Rotor Current @ 120V AC 72 A
  • Main Switch Off Maximum 110 sec
  • Main Switch On Maximum 110 sec
  • Number of Switches 3
  • Operating Temperature - Maximum 165 Degrees F
  • Overall Depth 2 in
  • Overall Width 3 1/4 in
  • Pilot Duty @ 240V AC 125 VA
  • Resistive Load Current @ 240V AC 25 A
  • Voltage 24V AC
  • Application Electric Furnaces, Gas Furnaces, Heat Pumps, Oil Furnaces
  • Auxiliary Switch Off Minimum 1 sec
  • Auxiliary Switch On Minimum 1 sec
  • Full Load Current @ 240V AC 7 A
  • Locked Rotor Current @ 240V AC 42 A
  • Main Switch Off Minimum 1 sec
  • Main Switch On Minimum 1 sec
  • Number of Timings 2
  • Operating Temperature - Minimum -50 Degrees F
  • Overall Length 1 7/8 in
  • Pilot Duty @ 120V AC 125 VA
  • Resistive Load Current @ 120V AC 25 A
  • Standards CSA, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list