!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC RANGE,SS,SILVER,20,000 BTU

ELECTRIC RANGE,SS,SILVER,20,000 BTU

DANBY

ELECTRIC RANGE,SS,SILVER,20,000 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC RANGE,SS,SILVER,20,000 BTU

ELECTRIC RANGE,SS,SILVER,20,000 BTU

DANBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,507.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDERM240BSSC
  • Mfr. Model # DERM240BSSC
  • UNSPSC # 10202137
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.88 lbs

Technical Specs

  • Item Electric Range
  • Colour Silver
  • Overall Width 23 7/16 in
  • Number of Burners 4
  • ADA Compliant Yes
  • Cooking Surface Material Porcelain
  • Current 33 17/32 in
  • Oven Interior Depth 17 15/16 in
  • Oven Interior Width 17 11/16 in
  • Standards ETL Listed
  • Weight 112 33/64 in
  • Power Source Electric
  • Overall Height 41 1/2 in
  • Overall Depth 25 13/16 in
  • Upper Oven Capacity 2.5 cu ft
  • Self Cleaning No
  • Cooktop BTU Output 20,000 BTU
  • Manufacturer Warranty Length 1 yr Labor, 1 yr Parts
  • Oven Interior Height 13 5/16 in
  • Perfomance Residential
  • Voltage 240V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list