!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUGGER, ELECTRIC-POWERED, 5 WHEEL, 1000 LB, YELLOW, 20 X 24-1/2 X 51-1/4 IN, STEEL

TUGGER, ELECTRIC-POWERED, 5 WHEEL, 1000 LB, YELLOW, 20 X 24-1/2 X 51-1/4 IN, STEEL

VESTIL

TUGGER, ELECTRIC-POWERED, 5 WHEEL, 1000 LB, YELLOW, 20 X 24-1/2 X 51-1/4 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUGGER, ELECTRIC-POWERED, 5 WHEEL, 1000 LB, YELLOW, 20 X 24-1/2 X 51-1/4 IN, STEEL

TUGGER, ELECTRIC-POWERED, 5 WHEEL, 1000 LB, YELLOW, 20 X 24-1/2 X 51-1/4 IN, STEEL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,008.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESETUG10
  • Mfr. Model # E-TUG-10
  • UNSPSC # 24101513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 350.0 lbs

Product Details

This yellow-coloured electric-powered five-wheel tugger has a towing capacity of 1000 pounds. It has a durable steel frame and features an automatic parking brake. This tugger measures 20 length x 24-1/2 width x 51-1/4 inches in height and comes with a 24 VDC battery included.

Technical Specs

  • Item Electric Powered Tugger
  • HP 1/2
  • Overall Width 24-1/2"
  • Vehicle Load Capacity 1,000 lb
  • Key or Pedal Start Switch
  • Batteries Included Yes
  • Parking Brake Automatic
  • Frame Finish Painted
  • Number of Wheels 5
  • Series 1K Tug
  • Overall Height 51-1/4"
  • Overall Length 20"
  • Towing Capacity 1,000 lbs.
  • Power Source 24 VDC Battery
  • Speed 3.7 mph
  • Frame Material Steel
  • Colour Yellow
  • Includes Integral Battery Charger, Level Gauge

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list