!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC LABEL REWINDER,12-3/4"L,12V AC

ELECTRIC LABEL REWINDER,12-3/4"L,12V AC

START INTERNATIONAL

ELECTRIC LABEL REWINDER,12-3/4"L,12V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC LABEL REWINDER,12-3/4"L,12V AC

ELECTRIC LABEL REWINDER,12-3/4"L,12V AC

START INTERNATIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,007.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS39UL44
  • Mfr. Model # LR4500W
  • UNSPSC # 44102411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.68 lbs

Technical Specs

  • Item Electric Label Rewinder
  • For Min. Label Width Variable
  • Includes 100/120V AC Adapter, 3 in Core Holder, Label Roll Guides, Power Cord
  • Colour Black
  • Height 10 7/16 in
  • Max. Label Length Variable
  • Width 6 in
  • Overall Height 10 7/16 in
  • Weight 8.7 lb
  • For Max. Label Width 7 in
  • Material Anodized Alluminum
  • For Use With Wider Labels
  • Core Dia. 1 in, 3 in
  • Length 12 3/4 in
  • Voltage 12V DC
  • For Max. Roll Dia. 9 in
  • Overall Length 12 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list