!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC INFRARED HEATER,480V AC

ELECTRIC INFRARED HEATER,480V AC

FOSTORIA

ELECTRIC INFRARED HEATER,480V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC INFRARED HEATER,480V AC

ELECTRIC INFRARED HEATER,480V AC

FOSTORIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,770.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TPI46260THA480V
  • Mfr. Model # 462-60-THA-480V
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Item Electric Infrared Heater
  • Overall Width 15 in
  • Phase 1
  • Wattage Output 7,500 W
  • Element Type Quartz Lamp
  • Housing Material Aluminum
  • Grille Depth 1/8 in
  • Grille Width 12 1/4 in
  • Heating Capacity 24,915 BtuH
  • Housing Finish Nickel-Grey
  • Frequency 50/60Hz
  • NEMA Plug Configuration Hardwired
  • Radiant Efficiency 96%
  • Max. Operating Temp. Varies, based on distance from target & mounting height
  • Mounting Location Ceiling, Wall
  • For Use Indoors/Outdoors Indoor/Outdoor
  • Reflector Material Aluminum, Gold Anodized
  • Standards ETL Listed for US & Canada
  • Overall Length 46 in
  • Overall Depth 11 in
  • Voltage 480V AC
  • Beam Pattern 60 Degrees
  • Housing Colour Silver
  • Mounting Type Recessed, Surface, Suspended
  • Grille Height 38 1/2 in
  • Grille Material Stainless Steel
  • Heating Method Radiant
  • Electrical Connection Hardwired
  • Amperage 15.2 A
  • Infrared Electromagnetic Wave Type Short Wave
  • Number of Lamps 2
  • Mobility Stationary
  • Brightness 58,400 lm
  • Heater Mounting Position Horizontal Burn
  • Includes (4) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list