!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC INFRARED HEATER,240V AC V

ELECTRIC INFRARED HEATER,240V AC V

FOSTORIA

ELECTRIC INFRARED HEATER,240V AC V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC INFRARED HEATER,240V AC V

ELECTRIC INFRARED HEATER,240V AC V

FOSTORIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,761.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIHP6QT
  • Mfr. Model # HP-6-QT
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1962
  • Shipping Weight 291.0 lbs

Technical Specs

  • Item Electric Infrared Heater
  • Overall Width 66 5/8 in
  • Phase 1 or 3
  • Wattage Output 6400W
  • Element Type Quartz Lamp
  • Housing Material Steel
  • Heating Capacity 21,843 BtuH
  • Housing Finish Powder Coated
  • Cord Construction 12/3
  • Frequency 50/60Hz
  • NEMA Plug Configuration Hardwired
  • Cord Length 20 ft
  • Radiant Efficiency 60 %
  • Max. Operating Temp. Varies, based on distance from target & mounting height
  • Mounting Location Cart
  • For Use Indoors/Outdoors Indoor Only
  • Reflector Material Aluminum, Gold Anodized
  • Overall Height 30 in
  • Overall Depth 56 1/2 in
  • Voltage 240V AC
  • Beam Pattern 180 Degrees
  • Housing Colour Blue
  • Mounting Type Portable
  • Heating Method Radiant
  • Control Type Disconnect Switch
  • Electrical Connection Hardwired
  • Amperage 26.7A
  • UL Cord Rating SO
  • Infrared Electromagnetic Wave Type Medium Wave
  • Number of Lamps 4
  • Mobility Wheeled
  • Brightness 64 lm
  • Heater Mounting Position Horizontal Burn
  • Includes Fused Disconnect Switches, Quartz Tubes, Steel Casters

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list