!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC INFRARED HEATER,120V AC V

ELECTRIC INFRARED HEATER,120V AC V

FOSTORIA

ELECTRIC INFRARED HEATER,120V AC V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC INFRARED HEATER,120V AC V

ELECTRIC INFRARED HEATER,120V AC V

FOSTORIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,211.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIFSP14121C
  • Mfr. Model # FSP-1412-1C
  • UNSPSC # 40101824
  • CATALOGUE PAGE # 1963
  • Shipping Weight 20.2 lbs

Technical Specs

  • Item Electric Infrared Heater
  • Overall Width 11 1/2 in
  • Phase 1
  • Wattage Output 1450 W
  • Element Type Flat Panel Emitter
  • Housing Material Aluminum
  • Grille Depth 1/8 in
  • Grille Width 9 in
  • Heating Capacity 4,947 BtuH
  • Housing Finish Gold Anodized
  • Electrical Connection Plug-In
  • Amperage 12.1 A
  • Cord Length 15 ft
  • Radiant Efficiency 78.5%
  • Max. Operating Temp. Varies, based on distance from target & mounting height
  • Mounting Location Stand
  • For Use Indoors/Outdoors Indoor/Outdoor
  • Reflector Material Aluminum, Gold Anodized
  • Overall Height 13 1/2 in
  • Overall Depth 28 1/2 in
  • Voltage 120V AC
  • Beam Pattern 60 Degrees
  • Housing Colour Gold
  • Mounting Type Portable
  • Grille Height 23 in
  • Grille Material Steel, Zinc-Plated
  • Heating Method Radiant
  • Cord Construction 14/3
  • Frequency 50/60Hz
  • NEMA Plug Configuration 5-15P
  • Infrared Electromagnetic Wave Type Medium Wave
  • Number of Lamps 1
  • Mobility Stationary
  • Brightness 14 lm
  • Heater Mounting Position Vertical Burn
  • Includes Cordset, Electrical Enclosure, Element Panel, Steel Stand

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list