!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC FAN COIL HEATER,480V,3PH,5KW

ELECTRIC FAN COIL HEATER,480V,3PH,5KW

DAYTON

ELECTRIC FAN COIL HEATER,480V,3PH,5KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC FAN COIL HEATER,480V,3PH,5KW

ELECTRIC FAN COIL HEATER,480V,3PH,5KW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,371.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HCY4
  • Mfr. Model # 2HCY4
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Item Electric Plenum Heater
  • Overall Width 24 in
  • Phase 3
  • Wattage Output 5kW
  • Air Temp. Rise 39 Degrees F, 45 Degrees F
  • Heating Method Fan Forced
  • Frequency 60 Hz
  • Control Type Mechanical Selector Dial, Thermostat
  • Housing Colour Beige
  • Housing Material Steel
  • Standards cETLus Listed
  • Overall Height 12 1/2 in
  • Overall Depth 19 1/2 in
  • Voltage 480V AC
  • Air Flow 350/400 cfm
  • Mounting Type Plenum
  • Heating Capacity 17,065 BtuH
  • Amperage 6.5A
  • Freeze Protection No
  • Housing Finish Powder Coated
  • Includes Built-In Disconnect

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list