!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CHAIN HOIST, YELLOW, 115V, 3T, 30 FT LIFT,HOOK MNT

ELECTRIC CHAIN HOIST, YELLOW, 115V, 3T, 30 FT LIFT,HOOK MNT

KITO

ELECTRIC CHAIN HOIST, YELLOW, 115V, 3T, 30 FT LIFT,HOOK MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, YELLOW, 115V, 3T, 30 FT LIFT,HOOK MNT

ELECTRIC CHAIN HOIST, YELLOW, 115V, 3T, 30 FT LIFT,HOOK MNT

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,309.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOSER030C1-30
  • Mfr. Model # SER030C1-30
  • UNSPSC # 31162605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Product Details

This electric chain hoist is yellow. This electric chain hoist meets the standards for ASME B30.16 and ASME HST-2.

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeHook
  • Trolley SpeedHook Mounted - No Trolley
  • Brake TypePull Rotor
  • Chain Length30 ft.
  • Clutch TypeFriction Clutch
  • ControlsPush Button
  • Included ComponentsHooks, Load Chain
  • Number of Load Chains2
  • Thermal ProtectionYes
  • Chain FinishNickel Plated
  • Duty Classification H4
  • Maximum Lifting Capacity 3 t
  • Body Material Aluminum
  • Chain Grade Grade 63
  • Chain Material Alloy Steel
  • Colour Yellow
  • Features H4 Rated Motor
  • Lifting Hook Type Swivel Hook with Safety Latch
  • Phase Single
  • Body Finish Powder Coated
  • Standards ASME B30.16, ASME HST-2
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list