!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 20 FT LIFT, 220 V, 28 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL

ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 20 FT LIFT, 220 V, 28 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL

KITO

ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 20 FT LIFT, 220 V, 28 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 20 FT LIFT, 220 V, 28 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL

ELECTRIC CHAIN HOIST, 2 TON CAPACITY, 20 FT LIFT, 220 V, 28 FPM, 11.8A, YLW, 30 X 21 X 32 IN, STEEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,226.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOER2M020S2-20
  • Mfr. Model # ER2M020S2-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 253.0 lbs

Product Details

This yellow electric chain hoist has a load capacity of two tons and is 220 volts and 11.8 amps. It can lift to 20 feet and has a lift speed of 28 feet per minute. This chain hoist has a minimum radius curve of 31 1/2 inches, 4.7 horsepower, steel wheels, and a motorized trolley with a speed of 40 feet per minute. The minimum between hooks is 23 inches and the housing measures 30 length x 21 width x 32 inches depth.

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeMotorized Trolley
  • Number of Speeds1
  • Trolley Speed40 ft/min
  • Current at Max. Voltage19.6 A
  • Headroom23 in
  • Brake TypeElectromagnetic Brake
  • Chain GradeGrade 80
  • Clutch TypeFriction Clutch
  • ControlsPush Button
  • Hoist IP RatingIP55, IP65
  • Includes ClutchYes
  • Lifting Hook Opening Width39 mm
  • Minimum Radius Curve800 mm
  • Overload Protection IncludedYes
  • Thermal ProtectionYes
  • Body FinishAcrylic Paint
  • Mfr. Warranty Length3 yr
  • Duty Classification H4
  • Maximum Lifting Capacity 2 ton
  • Maximum Lift Speed 28 ft/min
  • Maximum Lifting Length 20 ft
  • Motor Horsepower 4.7 hp
  • Body Material Aluminum
  • Includes Brake Yes
  • Chain Material Alloy Steel
  • Colour Black, Yellow
  • Features Maintenance-Free Braking System with A 10-Year/2,000,000 Activation Cycle Warranty
  • Included Components Hooks, Load Chain
  • Lifting Hook Material Carbon Steel
  • Lifting Hook Type Swivel Hook with Safety Latch
  • Number of Load Chains 1
  • Phase Three
  • Trolley Wheel Material Case-Hardened Steel
  • Chain Finish Nickel Plated
  • Standards ASME B30.16, ASME H4, CSA, IP55
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list