ELECTRIC CHAIN HOIST, H4 - HEAVY DUTY, 230V AC, HOOK MOUNTED - NO TROLLEY, 2 SPEEDS
ELECTRIC CHAIN HOIST, H4 - HEAVY DUTY, 230V AC, HOOK MOUNTED - NO TROLLEY, 2 SPEEDS
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This electric chain hoist is yellow with an enamel finish/coating. It has a one-year warranty and is made out of aluminum. In addition, it is corrosion/wear-resistant. It also features count hour meter, dual speed vfd, easy access suspension, extreme duty motor, and a smart brake. This electric chain hoist meets the standards for ASME B30.16, ASME HST-1M, NFPA 70, RoHS, UL 1340.
Technical Specs
Item Electric Chain Hoist
Mount Type Hook Mounted
Number of Speeds 2
Minimum Lift Speed 5 fpm
Maximum Lifting Length 10 ft
Current at Max. Voltage 2.5 A
Operating Voltage 230V AC
Body Length 22 5/16 in
Body Depth 7 1/2 in
Brake Type DC Current
Chain Grade Grade 80
Clutch Type Friction Clutch
Controller Cord Length 6 ft
Features Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Included Components Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material Carbon Steel
Lifting Hook Type Swivel Hook with Safety Latch
Number of Load Chains 1
Overload Protection Included Overload Protection Included
Phase 3
Thermal Protection Included
Chain Finish Nickel-Plated
Mfr. Warranty Length 1 yr
Standards ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Duty Classification H4
Maximum Lifting Capacity 1,000 lb
Programmable Programmable by VFD
Maximum Lift Speed 29 fpm
Current at Min. Voltage 5.1 A
Motor Horsepower 1 1/4 hp
Headroom 14 19/32 in
Body Width 8 19/32 in
Body Material Aluminum
Includes Brake Brake Included
Chain Material Alloy Steel
Colour Yellow
Controls Push Button Pendant
Hoist IP Rating IP55
Includes Clutch Clutch Included
Lifting Hook Opening Width 1 3/32 in
Minimum Retracted Length 14 19/32 in
Number of Reeves 1
Pendant IP Rating IP65
Starts and Stops per Hour 120 240
Body Finish Enamel
For Outdoor Use For Outdoor Use
Resistance Properties Corrosion-Resistant, Wear-Resistant
Country of Origin Japan
(subject to change)