!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CHAIN HOIST, BLACK/YELLOW, ALUMINUM, POWDER COATED, ¼ TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT, 3 YR WARRANTY

ELECTRIC CHAIN HOIST, BLACK/YELLOW, ALUMINUM, POWDER COATED, ¼ TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT, 3 YR WARRANTY

KITO

ELECTRIC CHAIN HOIST, BLACK/YELLOW, ALUMINUM, POWDER COATED, ¼ TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT, 3 YR WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, BLACK/YELLOW, ALUMINUM, POWDER COATED, ¼ TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT, 3 YR WARRANTY

ELECTRIC CHAIN HOIST, BLACK/YELLOW, ALUMINUM, POWDER COATED, ¼ TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT, 3 YR WARRANTY

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,594.20 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOSER003S1-10
  • Mfr. Model # SER003S1-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Product Details

This electric chain hoist is black/yellow with a powder-coated finish/coating. It has a three-year warranty and is made out of aluminum. It also features equipped with a 60-minute h4-rated motor which is unmatched inch a single-phase offering. This electric chain hoist meets the standards for ASME B30.16, ASME H4, CSA, IP55.

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeHook
  • Number of Speeds1
  • Trolley SpeedHook Mounted - No Trolley
  • Current at Max. Voltage7.7 A
  • Headroom14 in
  • Brake TypeElectromagnetic Brake
  • Chain GradeGrade 80
  • Clutch TypeFriction Clutch
  • ControlsPush Button
  • Hoist IP RatingIP55, IP65
  • Includes ClutchYes
  • Lifting Hook Opening Width24 mm
  • Number of Load Chains1
  • PhaseSingle
  • Body FinishPowder Coated
  • Mfr. Warranty Length3 yr
  • Duty Classification H4
  • Maximum Lifting Capacity 1/4 ton
  • Maximum Lift Speed 14 ft/min
  • Maximum Lifting Length 10 ft
  • Motor Horsepower 0.34 hp
  • Body Material Aluminum
  • Includes Brake Yes
  • Chain Material Alloy Steel
  • Colour Black, Yellow
  • Features The Ser Electric Hoist is Equipped with A 60-Minute H4-Rated Motor Which is Unmatched in A Single-Phase Offering
  • Included Components Hooks, Load Chain
  • Lifting Hook Material Carbon Steel
  • Lifting Hook Type Swivel Hook with Safety Latch
  • Overload Protection Included Yes
  • Thermal Protection Yes
  • Chain Finish Nickel Plated
  • Standards ASME B30.16, ASME H4, CSA, IP55
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list