!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOOD HOIST, 1/2 TON CAPACITY, 15 FT LIFT, 575V, 15 FPM, 6.6 AMPS, WHITE, 24 X 24 X 17 IN, SS/NICKEL

FOOD HOIST, 1/2 TON CAPACITY, 15 FT LIFT, 575V, 15 FPM, 6.6 AMPS, WHITE, 24 X 24 X 17 IN, SS/NICKEL

KITO

FOOD HOIST, 1/2 TON CAPACITY, 15 FT LIFT, 575V, 15 FPM, 6.6 AMPS, WHITE, 24 X 24 X 17 IN, SS/NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOD HOIST, 1/2 TON CAPACITY, 15 FT LIFT, 575V, 15 FPM, 6.6 AMPS, WHITE, 24 X 24 X 17 IN, SS/NICKEL

FOOD HOIST, 1/2 TON CAPACITY, 15 FT LIFT, 575V, 15 FPM, 6.6 AMPS, WHITE, 24 X 24 X 17 IN, SS/NICKEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15,853.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOFER2MD005LD5-15
  • Mfr. Model # FER2MD005LD5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Product Details

This electric food hoist has a load capacity of 1/2 tons and is 575 volts and 6.6 amps. It can lift to 15 feet and has two lift speeds of 15 feet per minute. The minimum between hooks is 15 1/2 inches and the housing measures 24 length x 24 width x 17 inches depth. This white food hoist has stainless steel and nickel-plated hardware and meets CSA standards.

Technical Specs

  • ItemElectric Chain Hoist
  • Mount TypeMotorized Trolley
  • Number of Speeds2
  • Maximum Lift Speed14 ft/min
  • Maximum Lifting Length15 ft
  • Current at Max. Voltage2.5 A
  • Headroom15 3/5 in
  • Brake TypeElectromagnetic Brake
  • Chain GradeGrade 80
  • Clutch TypeFriction Clutch
  • ControlsPush Button
  • Hoist IP RatingIP55, IP65
  • Includes ClutchYes
  • Lifting Hook TypeSwivel Hook with Safety Latch
  • Number of Load Chains1
  • Thermal ProtectionYes
  • Body FinishWhite Epoxy Paint
  • Mfr. Warranty Length3 yr
  • Duty Classification H4
  • Maximum Lifting Capacity 1/2 ton
  • Minimum Lift Speed 4 ft/min
  • Trolley Speed 80 ft/min
  • Current at Min. Voltage 1.7 A
  • Motor Horsepower 0.7 hp
  • Body Material Aluminum
  • Includes Brake Yes
  • Chain Material Alloy Steel
  • Colour White
  • Features Chip-Resistance Epoxy Paint on The Fer2 Hoist Body Protects You From Debris That Could Contaminate Your Processing Facility, The White
  • Included Components Hooks, Load Chain
  • Lifting Hook Material Carbon Steel
  • Minimum Radius Curve 800 mm
  • Phase Three
  • Trolley Wheel Material Forged Steel
  • Chain Finish Nickel Plated
  • Standards ASME B30.16, ASME H4, CSA, IP55
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list