!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC CHAIN HOIST,4000 LBS. LOAD CAP.

ELECTRIC CHAIN HOIST,4000 LBS. LOAD CAP.

KITO

ELECTRIC CHAIN HOIST,4000 LBS. LOAD CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST,4000 LBS. LOAD CAP.

ELECTRIC CHAIN HOIST,4000 LBS. LOAD CAP.

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,457.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOER2020S410
  • Mfr. Model # ER2020S4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 136.0 lbs

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Hoist Lift 10 ft
  • Number of Speeds 1
  • Motor HP 1.2
  • Phase 3
  • Amps @ Low Volts 4.8
  • Housing Length 16-29/32"
  • Reeving 2
  • Clutch Friction
  • Control Cord 6 ft
  • Finish Electrostatic Enamel
  • Lubrication Oil Bath
  • Standards ANSI/ASME B30.16, ASME HST-1, NFPA 70, UL1340 RoHS
  • Hoist Mount Hook Mounted - No Trolley
  • Load Capacity 4000 lbs.
  • Classification H4
  • Lift Speed 7 FPM
  • Voltage 230/460VAC
  • Min. Between Hooks 27 13/16 in
  • Housing Depth 8-5/16"
  • Housing Width 5-13/32"
  • Brake DC
  • Control Push Button Pendant
  • Colour Yellow
  • Hz 60
  • Thermal Protection Yes
  • Includes Safety Latch, Safety Standards
  • Manufacturers Warranty Length 10 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list