!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC CHAIN HOIST,2000 LBS. LOAD CAP.

ELECTRIC CHAIN HOIST,2000 LBS. LOAD CAP.

KITO

ELECTRIC CHAIN HOIST,2000 LBS. LOAD CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST,2000 LBS. LOAD CAP.

ELECTRIC CHAIN HOIST,2000 LBS. LOAD CAP.

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,078.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOER2010L220
  • Mfr. Model # ER2010L2-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 587
  • Shipping Weight 130.0 lbs

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Hoist Lift 20 ft
  • Number of Speeds 1
  • Motor HP 1.2
  • Phase 3
  • Amps @ Low Volts 4.8
  • Housing Length 23-3/16"
  • Reeving 1
  • Clutch Friction
  • Control Cord 16 ft
  • Finish Electrostatic Enamel
  • Thermal Protection Yes
  • Includes Chain Container, Limit Switches, Plug-In Connections
  • Manufacturers Warranty Length 10 yr.
  • Load Capacity 2000 lbs.
  • Classification H4
  • Lift Speed 14 FPM
  • Voltage 208/230/460
  • Min. Between Hooks 16 15/16 in
  • Housing Depth 8-5/16"
  • Housing Width 14-13/16"
  • Brake DC
  • Control Push Button Pendant
  • Colour Yellow
  • Lubrication Oil Bath
  • Standards ASME B30.16, ASME HST-1, NFPA 70
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list