!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC AIR COMPRESSOR,3 HP,1 STAGE

ELECTRIC AIR COMPRESSOR,3 HP,1 STAGE

SPEEDAIRE

ELECTRIC AIR COMPRESSOR,3 HP,1 STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC AIR COMPRESSOR,3 HP,1 STAGE

ELECTRIC AIR COMPRESSOR,3 HP,1 STAGE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,685.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4B237
  • Mfr. Model # 4B237
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 189.0 lbs

Technical Specs

  • ItemElectric Air Compressor
  • Number of Stages1
  • Maximum Operating Pressure135 psi
  • PhaseThree
  • Compressor Package TypeBase Model
  • Pump Oil Capacity8 fl oz
  • Current Rating3.9 A, 9.0 to 7.5 A
  • Sound Level85 dBA
  • Cylinder MaterialCast Iron
  • FinishPowder Coated
  • Control TypePressure Switch
  • Off Pressure Switch Setting135 psi
  • Outlet Size1/4 in
  • Overall Length40.62 in
  • Overall Height38 in
  • Lubrication Type Splash Lubricated
  • Output Power 3 hp
  • Input Voltage 200-240V AC, 480V AC
  • Frequency 60 Hz
  • Pump Type Reciprocating
  • Motor Type Open Dripproof
  • Duty Cycle Intermittent
  • Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
  • Enclosure Rating NEMA 1
  • ASME Tank Yes
  • On Pressure Switch Setting 100 psi
  • Inlet Size 1/4 in
  • Outlet Type NPT
  • Overall Width 21.62 in
  • Standards ASME Approved, California Code 462(L)(2), CSA, UL Listed, UL1450
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list