!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRONIC TIMER, ASTRO 365 DAY, 2 SPDT, ETH

ELECTRONIC TIMER, ASTRO 365 DAY, 2 SPDT, ETH

INTERMATIC

ELECTRONIC TIMER, ASTRO 365 DAY, 2 SPDT, ETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC TIMER, ASTRO 365 DAY, 2 SPDT, ETH

ELECTRONIC TIMER, ASTRO 365 DAY, 2 SPDT, ETH

INTERMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,294.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13D105
  • Mfr. Model # ET90215CE
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Item Electronic Timer
  • Number of Channels 2
  • Voltage 120 to 277V AC
  • HP @ 120V NO: 1, NC: 1/4
  • Events Available - Electronic Timer 4000
  • Event Allocation - Electronic Timer 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, 1 Cycle Action = 1 Event
  • Enclosure Steel
  • Number of Poles 2
  • Max. Time Setting Indefinite
  • Colour Gray
  • Backup Time 100 hr
  • Display Height 1 in
  • Height 7 3/4 in
  • Width 5 in
  • Standards cCSAus
  • Operation Mode Astro 365 day
  • Contact Form SPDT
  • Amps 30 A
  • HP @ 240V NC: 1/2, NO: 2
  • Available Actions - Electronic Timer On/Off, Pulse, Cycle
  • Pulse Duration 1 sec to 24 hr
  • Mounting Snap-In
  • Min. Time Setting 1 sec
  • NEMA Rating 1
  • Backup Device Capacitor
  • Operating Temp. -40 Degrees to 120 Degrees F
  • Display Width 2 in
  • Depth 3 in
  • Description/Special Features Ethernet Module, Copy Programming to Other Time Switches for Backup Purposes Via USB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list