!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL OUTSIDE MICROMETER, 127 TO 152MM/5 TO 6 IN RANGE, +/-001 IN ACCURACY, CARBIDE

DIGITAL OUTSIDE MICROMETER, 127 TO 152MM/5 TO 6 IN RANGE, +/-001 IN ACCURACY, CARBIDE

STARRETT

DIGITAL OUTSIDE MICROMETER, 127 TO 152MM/5 TO 6 IN RANGE, +/-001 IN ACCURACY, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL OUTSIDE MICROMETER, 127 TO 152MM/5 TO 6 IN RANGE, +/-001 IN ACCURACY, CARBIDE

DIGITAL OUTSIDE MICROMETER, 127 TO 152MM/5 TO 6 IN RANGE, +/-001 IN ACCURACY, CARBIDE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,380.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STA733XFLZ6
  • Mfr. Model # 733XFLZ6
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Product Details

This electronic micrometers has a friction thimble. This electronic micrometer includes spanner wrench, and a case.

Technical Specs

  • ItemElectronic Micrometre
  • Resolution0.0001 in
  • IP RatingNot Rated
  • Data Output TypeCable
  • Coolant ResistantNo
  • Operation TypeDigital
  • Anvil MaterialCarbide
  • Case IncludedYes
  • Compatible Wireless TransmitterWireless
  • IncludesSpanner Wrench, Case
  • Maximum Measurement - Inch6 in
  • Minimum Measurement - Inch5 in
  • Spindle Diameter0.25 in
  • Spindle ShapeFlat
  • Range 5 in to 6 in
  • Accuracy +/-0.0001 in
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Dimension Type Inch
  • Thimble Type Friction
  • Anvil Shape Flat
  • Compatible Data Output Cable DataSure
  • Display Type LCD
  • Lock Nut Type Lock Nut
  • Maximum Measurement - mm 152 mm
  • Minimum Measurement - mm 127 mm
  • Spindle Material Carbide
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list