!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
45 ° ELBOW, SCHEDULE DWV, 4 X 4 IN FITTING PIPE SIZE, FEMALE SOCKET X FEMALE SOCKET, WHITE

45 ° ELBOW, SCHEDULE DWV, 4 X 4 IN FITTING PIPE SIZE, FEMALE SOCKET X FEMALE SOCKET, WHITE

APPROVED VENDOR

45 °  ELBOW, SCHEDULE DWV, 4 X 4 IN FITTING PIPE SIZE, FEMALE SOCKET X FEMALE SOCKET, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
45 ° ELBOW, SCHEDULE DWV, 4 X 4 IN FITTING PIPE SIZE, FEMALE SOCKET X FEMALE SOCKET, WHITE

45 ° ELBOW, SCHEDULE DWV, 4 X 4 IN FITTING PIPE SIZE, FEMALE SOCKET X FEMALE SOCKET, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56GX21
  • Mfr. Model # P321-040
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Elbow
  • Pipe Fitting Material PVC
  • Fitting Side A Nominal Pipe Size 4 in
  • Fitting Side A Type Socket
  • Fitting Side B Gender Female
  • Includes Seal No
  • Includes Plug No
  • Includes Shield No
  • Application Non-Potable Water
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 45 Degrees Elbow
  • Schedule Schedule DWV
  • Fitting Side A Gender Female
  • Fitting Side B Nominal Pipe Size 4 in
  • Fitting Side B Type Socket
  • Temp. Range 73 Degrees to 180 Degrees F
  • Includes Pre-Applied Thread Sealant No
  • Colour White
  • Standards ASTM D1784, ASTM D2665, ASTM D3311, ASTM F1866

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list