!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELASTOMERIC TENSIONER,70 MM ARM W

ELASTOMERIC TENSIONER,70 MM ARM W

ROSTA

ELASTOMERIC TENSIONER,70 MM ARM W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
ELASTOMERIC TENSIONER,70 MM ARM W

ELASTOMERIC TENSIONER,70 MM ARM W

ROSTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $521.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG798K96
  • Mfr. Model # 06011006
  • UNSPSC # 27112124
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.28 lbs

Technical Specs

  • Item Elastomeric Tensioner
  • Arm Length to End 260 mm
  • Arm Length to Normal Position Hole 225 mm
  • Arm Rotation 30 Degrees
  • Features Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
  • For Belt Width 5 1/8 in
  • Idler Bolt Length Not Applicable
  • Idler Hole System of Measurement Metric
  • Maximum Operating Temperature 180 Degrees F
  • Maximum Travel at 30 Degrees 4.42 in
  • Mounting Bolt Thread Size M20
  • Tension Force at Normal Position 2650 N
  • Travel at Normal Position 113 N
  • Application Chain and Belt Drives
  • Arm Length to Hard Position Hole 180 mm
  • Arm Material Steel
  • Arm Width 70 mm
  • Finish Painted
  • Housing Material Steel
  • Idler Bolt Thread Size M20
  • Insert Material Rubber
  • Maximum Travel at 20 Degrees 3.07 in
  • Minimum Operating Temperature -40 Degrees F
  • Tension Force at Hard Position 3330 N
  • Travel at Hard Position 90 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list