!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EFFLUENT PUMP,4/10 HP,120V AC

EFFLUENT PUMP,4/10 HP,120V AC

FRANKLIN ELECTRIC

EFFLUENT PUMP,4/10 HP,120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
EFFLUENT PUMP,4/10 HP,120V AC

EFFLUENT PUMP,4/10 HP,120V AC

FRANKLIN ELECTRIC

Clearance Price :
$590.12 / EACH

Your Price : $786.83 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP509933
  • Mfr. Model # 509933
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.7 lbs

Technical Specs

  • ItemEffluent Pump
  • Rated Voltage120V AC
  • Phase - Pumps1
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsCarbon, Ceramic
  • Switch Electrical ConnectionPiggyback
  • On Point10-1/2 to 13 in
  • Flow Rate @ 15 Ft. of Head60 gpm
  • Max. Head32 ft
  • Minimum Water Depth18 in
  • Width at Widest Point6 51/64 in
  • Cord Length20 ft
  • Max. Diameter Solids3/4 in
  • Duty CycleContinuous
  • RPM1,750 rpm
  • NEC Cord DesignationSJTW
  • IEC Plug TypeType B
  • Manufacturers Warranty Length2 yr
  • HP 4/10
  • Hz 60 Hz
  • Amps 9
  • Impeller Material Thermoplastic
  • Switch Actuation Tether Float
  • Off Point 3-1/2 to 6-1/2 in
  • Flow Rate @ 10 Ft. of Head 70 gpm
  • Flow Rate @ 20 Ft. of Head 45 gpm
  • Min. Sump Pit Dia. 18 in
  • Body Dia. 9 5/8 in
  • Overall Height 9 5/8 in
  • Discharge 1 1/2 in FNPT
  • Max. Liquid Temp. 140 Degrees F
  • Alarm Included No
  • Thermal Protection Yes
  • Gauge/Conductor 18/3
  • Agency Compliance cCSAus Listed
  • Nominal Voltage 110V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list