!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
L-BRACKET BERM, 5 X 5 FT, 187 GALLON CAPACITY, POLYETHYLENE, BLACK

L-BRACKET BERM, 5 X 5 FT, 187 GALLON CAPACITY, POLYETHYLENE, BLACK

CONDOR

L-BRACKET BERM, 5 X 5 FT, 187 GALLON CAPACITY, POLYETHYLENE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
L-BRACKET BERM, 5 X 5 FT, 187 GALLON CAPACITY, POLYETHYLENE, BLACK

L-BRACKET BERM, 5 X 5 FT, 187 GALLON CAPACITY, POLYETHYLENE, BLACK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $918.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDRBD55AL-L
  • Mfr. Model # BD55AL-L
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Economy L-Bracket Berm, Spill Capacity 187 gal., Height 1 ft., Length 5 ft., Width 5 ft., Black, PVC, Includes Stays

Technical Specs

  • Item L-Bracket Berm
  • Bottom Inside Widths 5 ft
  • Height 12 in
  • Includes Wellhead Hood No
  • Length 5 ft
  • Material Polyethylene
  • Shape Square
  • Sidewall Type L Bracket
  • Spill Capacity, gal. 187 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes
  • Bottom Inside Lengths 5 ft
  • Colour Black
  • Includes L Bracket
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 1 yr
  • Material Thickness 40 mil
  • Sidewall Support Material Aluminum
  • Product Type Containment Berm
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports NPDES Compliance Yes
  • Width 5 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list