!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
EARPLUGS NO TOUCH CORDED

EARPLUGS NO TOUCH CORDED

3M PELTOR

EARPLUGS NO TOUCH CORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUGS NO TOUCH CORDED

EARPLUGS NO TOUCH CORDED

3M PELTOR

https://catalogue.grainger.ca/?hybris=true
  • Item # PELP2001
  • Mfr. Model # P2001
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.98 lbs
Suggested Replacement Product
EARPLUGS, REUSABLE, PURPLE/YLW, FOAM/TP/VINYL, MEDIUM, BELL, 25DB, CORDED, 100PR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.47 / BOX

EHC: EHC :

Technical Specs

  • Item Earplugs
  • Earplug Shape Bell
  • Reusability Reusable
  • Earplug Size M
  • Earplug Packaging Bulk Box
  • Band Colour Yellow
  • Cord Material Vinyl
  • Cord Colour Yellow
  • Pairs per Package 100
  • Metal Detectable No
  • Noise Reduction Rating 29 dB
  • Insertion Method Push-In
  • Cord Options Corded
  • Earplug Material Foam
  • Earplug Pair Pack Type Plastic Bag
  • Series No-Touch(TM)
  • Band Material Vinyl
  • Standards ANSI/ASA S12.71-2018
  • Earplug Colour Purple

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list