!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EARPLUGS, REUSABLE, BL, TPE/METAL, MEDIUM, FLANGED, 25DB, CORDED, PUSH-IN, CSA

EARPLUGS, REUSABLE, BL, TPE/METAL, MEDIUM, FLANGED, 25DB, CORDED, PUSH-IN, CSA

HOWARD LEIGHT

EARPLUGS, REUSABLE, BL, TPE/METAL, MEDIUM, FLANGED, 25DB, CORDED, PUSH-IN, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUGS, REUSABLE, BL, TPE/METAL, MEDIUM, FLANGED, 25DB, CORDED, PUSH-IN, CSA

EARPLUGS, REUSABLE, BL, TPE/METAL, MEDIUM, FLANGED, 25DB, CORDED, PUSH-IN, CSA

HOWARD LEIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.97 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HDLFDT30
  • Mfr. Model # FDT30
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 843
  • Shipping Weight 0.02 lbs

Product Details

These Fusion medium corded reusable earplugs with a plastic case are made of thermoplastic Elastomer and come in blue. They have a polyvinyl chloride band with metal cords. The metal-detectable push-in flanged earplugs have a noise reduction rating of 25 decibels and meet the CSA Class AL standard. There are 100 pairs, each in a plastic case.

Technical Specs

  • Item Earplugs
  • Earplug Shape Flanged
  • Reusability Reusable
  • Earplug Size M
  • Earplug Packaging Bulk Box
  • Band Colour Blue
  • Cord Material Metal
  • Cord Colour Blue
  • Pairs per Package 100
  • Metal Detectable Yes
  • Noise Reduction Rating 25 dB
  • Insertion Method Push-In
  • Cord Options Corded
  • Earplug Material TPE
  • Earplug Pair Pack Type Plastic Case
  • Series Fusion
  • Band Material PVC
  • Standards ANSI S3.19-1974
  • Earplug Colour Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list