!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EARPLUGS, REUSABLE, ELASTOMERIC POLYMER/CLOTH, M, 3-FLANGED, 26DB, CORDED, PUSH-IN

EARPLUGS, REUSABLE, ELASTOMERIC POLYMER/CLOTH, M, 3-FLANGED, 26DB, CORDED, PUSH-IN

3M

EARPLUGS, REUSABLE, ELASTOMERIC POLYMER/CLOTH, M, 3-FLANGED, 26DB, CORDED, PUSH-IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUGS, REUSABLE, ELASTOMERIC POLYMER/CLOTH, M, 3-FLANGED, 26DB, CORDED, PUSH-IN

EARPLUGS, REUSABLE, ELASTOMERIC POLYMER/CLOTH, M, 3-FLANGED, 26DB, CORDED, PUSH-IN

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMP3001
  • Mfr. Model # P3001
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 845
  • Shipping Weight 0.01 lbs

Product Details

These medium corded reusable earplugs are made of Elastomeric polymer and come in clear. They have a yellow cloth cord and meet the CSA Class AL standard. The push-in three-flanged earplugs have a noise reduction rating of 26 decibels. There are 100 pairs, each in a plastic bag. They feature a stem grip to help fit a variety of ear canals.

Technical Specs

  • Item Earplugs
  • Earplug Shape Flanged
  • Reusability Reusable
  • Earplug Size M
  • Earplug Packaging Bulk Box
  • Band Colour Yellow
  • Cord Material Cloth
  • Cord Colour Yellow
  • Pairs per Package 100
  • Metal Detectable No
  • Noise Reduction Rating 26 dB
  • Insertion Method Push-In
  • Cord Options Corded
  • Earplug Material Elastomeric Polymer
  • Earplug Pair Pack Type Plastic Bag
  • Series Tri-Flange(TM)
  • Band Material Cloth
  • Standards CSA Class AL
  • Earplug Colour Clear

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list