!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL LANTERN, RECHARGEABLE, 615 LUMENS, 8 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

INDUSTRIAL LANTERN, RECHARGEABLE, 615 LUMENS, 8 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

STREAMLIGHT

INDUSTRIAL LANTERN, RECHARGEABLE, 615 LUMENS, 8 HR RUN TIME AT MAX BRIGHTNESS, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL LANTERN, RECHARGEABLE, 615 LUMENS, 8 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

INDUSTRIAL LANTERN, RECHARGEABLE, 615 LUMENS, 8 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $534.16 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT45801
  • Mfr. Model # 45801
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 138
  • Shipping Weight 10.462 lbs

Product Details

E-flood LiteBox(R) features (6) C4(R) LEDs that produce a uniform flood pattern. Each C4 LED has a 50,000 hour lifetime and are impervious to shock. Jumper selectable high or low setting. Run times of up to 8 hrs(high) and 18 hrs(low). Produces up to 615 lumes (high), 330 lumens (low). Rotating head. High impact ABS thermoplastic housing is IPX4 Rated for weather resistant operation. Rubberized impact bumper, lens ring and cushioned-grip handle. Sealed lead acid battery is rechargeable up to 500

Technical Specs

  • Item Industrial Lantern
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Orange
  • Maximum Beam Distance 126 m
  • Run Time at Maximum Brightness 8 hr
  • Charger Style Included AC/DC Charger Cords
  • Beam Colour White
  • Beam Pattern Flood
  • Includes Secondary Light No
  • Mount Type Freestanding
  • Special Features Charging Indicator Light
  • Switch Location Body
  • Application Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
  • Beam Intensity Levels 2,150 cd, 4,000 cd
  • Features 3 LED, Deep Dish Parabolic Reflector, High Reliability
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Height 7 in
  • Overall Width 5 1/8 in
  • Resistance Properties Weather Resistant
  • Standards ANSI/NEMA FL 1 2009, CE Certified, NFPA 1901 14.1.11.2 (2003)
  • Battery Size Proprietary
  • Number of Batteries 1
  • Includes Charger Yes
  • Body Material ABS
  • Maximum Brightness 615 lm
  • Number of Light Output Modes 2
  • Battery Chemistry Lead Acid
  • Beam Focus Fixed
  • Handle Shape Rectangular
  • IP Rating IPX4
  • Series LiteBox
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 93 m, 126 m
  • Brightness Levels 330 lm, 615 lm
  • Includes Charge Rack, Shoulder Strap
  • Light Output Modes High, Low
  • Maximum Run Time 18 hr
  • Overall Length 11 1/2 in
  • Power Source Battery
  • Run Time Levels 8 hr, 18 hr
  • Weight with Batteries 7.9 lb

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list