!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK GLOVES, XL, 1½ IN ELASTIC CUFF, BLACK/WHITE, COTTON/NYLON

WORK GLOVES, XL, 1½ IN ELASTIC CUFF, BLACK/WHITE, COTTON/NYLON

MECHANIX WEAR

WORK GLOVES, XL, 1½ IN ELASTIC CUFF, BLACK/WHITE, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVES, XL, 1½ IN ELASTIC CUFF, BLACK/WHITE, COTTON/NYLON

WORK GLOVES, XL, 1½ IN ELASTIC CUFF, BLACK/WHITE, COTTON/NYLON

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.87 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXLFF00008
  • Mfr. Model # LFF-00-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

These EN-certified, X-large, black/white work gloves have a 1 1/2-inch elastic cuff. They are made of cotton/nylon with full finger coverage. These leather-palm knit gloves are abrasion-resistant. They have a reinforced thumb style, which makes them ideal for applications such as general-purpose, construction, carpentry, woodwork, and home improvement.

Technical Specs

  • Item Leather Glove
  • Finger Coverage Full Finger
  • Insulated No
  • Leather Coverage Style Leather Palm
  • Cuff Style Elastic
  • Leather Grade Standard
  • Glove Features Form-Fitting Trekdry Material, Durahide Leather Thumb Reinforcement, Pinched Fingertip Construction, Anatomically Designed Two-Piece Palm, Machine Washable.
  • Palm Material Leather
  • Size- Alpha S
  • Includes Double Palm Yes
  • Cuff Material Stretch-Elastic
  • EN 388 Rating 4111X
  • Glove Cut Clute
  • Reflective Backing No
  • Cuff Length 1 1/2 in
  • Colour Brown
  • Hand Protection Style Glove
  • Stitching Material Leather
  • Sold As Pair
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Back Colour Brown
  • Glove Back Material Cotton, Nylon
  • Series LFF-75
  • Size- Numeric 8
  • Palm Colour Brown
  • Cuff Colour Black
  • EN 388 Impact Rated No
  • Glove Construction Seamless Knit
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level Not Tested

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list