Drum Truck,55 Gal,Steel,Red,57-1/2 In. H
Drum Truck,55 Gal,Steel,Red,57-1/2 In. H
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Poly Drums, 1-way belt system for poly and fiber drums. Feature extra wide nose pads and oversized handles with belt hooks. Include kickstand. GGM34D649 has spring-loaded axle for easy handling. Load capacity 1,000 lbs.
Technical Specs
Item Ergonomic Tilt-Back Dispensing Steel-Frame Drum Hand Truck
For Cntnr Cap 55 gal
Wheel Dia. 10 in
Wheel/Tread Material Rubber
Caster/Wheel Configuration (4) Axle-Mounted
Frame Material Steel
Handle Height 57 in
Colour Red
Nose Plate Profile Standard
Nose Plate Type Prong
Includes Foot Assist With Foot Assist
Operation Manual
Overall Height 57 in
Load Capacity 1,000 lb
For Container Material Plastic
Wheel Type Tread on Core
Wheel Bearings Roller
Non-Marking Axle-Mounted Wheels No
Frame Type Rounded Back
Handle Type Dual
Nose Plate Material Steel
Nose Plate Thickness 1/4 in
Includes Kickstand
Includes Stair Climber Without Stair Climber
Overall Depth 24 1/2 in
Overall Width 24 in
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$669.53
/ EACH
Related Products
SAFTCART
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.18
/ EACH