!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Digital Thermostat,WIFI,4HEAT/2COOL

Digital Thermostat,WIFI,4HEAT/2COOL

ROBERTSHAW

Digital Thermostat,WIFI,4HEAT/2COOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Digital Thermostat,WIFI,4HEAT/2COOL

Digital Thermostat,WIFI,4HEAT/2COOL

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCRS10420T
  • Mfr. Model # RS10420T
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Digital WiFi Wall Thermostat,Programmabl
  • Changeover Type Automatic
  • Control Type Touch Screen
  • Differential Type Adjustable
  • Dual Transformer Compatible No
  • Humidification Control No
  • Key Pad Lockout Yes
  • Maximum Temperature Control 90 Degrees F
  • Number of Cooling Stages - Conventional System 2
  • Number of Cooling Stages - Heat Pump System 2
  • Number of Zones 1
  • Shape Square
  • System Settings Auto-Heat-Cool-Off
  • Temperature Readout Yes
  • Terminal Designations B, C, G, O, Rc, Rh, W/E, W2, Y, Y2
  • Overall Height 3 13/16 in
  • Voltage 24V AC
  • Backlit Screen Yes
  • Battery Backup No
  • Differential Cool 2 Degrees F
  • Electrical Connection Type Hardwired
  • Filter Change Reminder Yes
  • Google Home Compatible Yes
  • Housing Material Plastic
  • Includes Mounting Hardware
  • Low Battery Indicator No
  • Mounting Type Surface Mount
  • Phase 1
  • Smart Connectivity Wi-Fi Control
  • Temperature Limiting Yes
  • Temperature settings per day 7
  • Temporary Temperature Hold Yes
  • Wireless Yes
  • Key Features Contractor/Technician Setup Menu, Easy-To-Understand Programming Menus, Factory Pre-Set Energy Efficiency Program, Intuitive Wake, Leave, Return, Sleep Programming Icons, Large Terminal Blocks for Easy Installation, Quick-Access Menu Button, Universal Sub-Base
  • Thermostat Type Low Voltage
  • Application Heat and Cool
  • Compatible System Type Heat Pump with or without Aux
  • Dehumidification Control No
  • Display Type Digital
  • Fan Settings Auto-On-Off
  • Includes Positive Off Yes
  • Minimum Temperature Control 41 Degrees F
  • Mounting Direction Horizontal
  • Number of Heating Stages - Conventional System 4
  • Number of Heating Stages - Heat Pump System 4
  • Programming Capability 5-1-1, 5-2, 7-Day, Fully Customizable
  • Smart Capabilities Voice Enabled
  • Temperature Differential 2 Degrees F
  • Temperature Scale Fahrenheit/Celsius
  • Overall Depth 1 in
  • Overall Width 4 11/16 in
  • Amazon Alexa Compatible Yes
  • Backlit Type 5 Seconds, Always On
  • Compatible Software/Device Amazon Alexa, Android, iOS
  • Differential Heat 2 Degrees F
  • External Power Source Not Applicable
  • Frequency 50 Hz, 60 Hz
  • Housing Colour White
  • Housing Type Without Housing
  • Includes Batteries No
  • Mounting Location Junction Box, Wall
  • Occupancy Sensor No
  • Power Loss Settings Backup Yes
  • Standards ISO-9001
  • Temperature Sensitivity +/-1.0F
  • Temporary Program Override Yes
  • Wi-Fi Specifications Universal
  • Wireless System Compatibility Alexa, Google Compatible, Robertshaw App, iOS, or Android
  • Millivolt Compatible No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list