!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Digital Thermostat,Program,2HEAT/COOL

Digital Thermostat,Program,2HEAT/COOL

ROBERTSHAW

Digital Thermostat,Program,2HEAT/COOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Digital Thermostat,Program,2HEAT/COOL

Digital Thermostat,Program,2HEAT/COOL

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCRS9210
  • Mfr. Model # RS9210
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Digital Wall Thermostat
  • Changeover Type Manual
  • Control Type Push Button
  • Differential Type Adjustable
  • Display Type Digital
  • Fan Settings Auto-On
  • Includes Batteries
  • Key Pad Lockout No
  • Minimum Control Temperature 44 Degrees F
  • Number of Cooling Stages - Conventional System 1
  • Number of Cooling Stages - Heat Pump System 1
  • Number of Zones 1
  • Overall Height 3 13/16 in
  • Programming Capability 5-1-1, 7-Day, Not Programmable
  • System Settings Heat-Cool-Off
  • Temperature Readout Yes
  • Terminal Designations B, C, G, O, R, W/E, W2, Y
  • Voltage 18 to 30V AC
  • Backlit Screen Yes
  • Backlit Type 5 Seconds
  • Battery Type (2) AAA Batteries
  • Differential Heat 0.2 Degrees F, 2 Degrees F
  • Filter Change Reminder Yes
  • Housing Colour White
  • Key Features Contractor/Technician Setup Menu, Easy-To-Understand Programming Menus, Intuitive Wake, Leave, Return, Sleep Programming Icons, Large Terminal Blocks for Easy Installation, Quick-Access Menu Button, Universal Sub-Base
  • Maximum Operating Humidity 90 %
  • Maximum Operating Temperature 99 Degrees F
  • Mounting Location Junction Box, Wall
  • Occupancy Sensor No
  • Screen Height 4 5/8 in
  • Sensor Location Built-In
  • Smart Connectivity No Connectivity
  • Temperature Limiting No
  • Temporary Program Override Yes
  • Wireless Yes
  • Application Heat or Cool
  • Compatible System Type Heat Pump without Aux
  • Dehumidification Control No
  • Digit Size Large/Easy Read
  • Dual Transformer Compatible Yes
  • Humidification Control No
  • Includes Positive Off Yes
  • Mounting Direction Horizonal
  • Maximum Control Temperature 90 Degrees F
  • Number of Heating Stages - Conventional System 2
  • Number of Heating Stages - Heat Pump System 2
  • Overall Depth 1 in
  • Overall Width 4 11/16 in
  • Shape Square
  • Temperature Differential +/-0.2 to 2.0 Degrees F
  • Temperature Scale Fahrenheit/Celsius
  • Thermostat Type Low Voltage
  • Temperature settings per day 4
  • Backlit Screen Colour Blue
  • Battery Backup Yes
  • Differential Cool 0.2 Degrees F, 2 Degrees F
  • Electrical Connection Type Hardwired/Battery
  • Frequency 5/6 Hz
  • Includes Batteries Yes
  • Low Battery Indicator Yes
  • Minimum Operating Temperature 41 Degrees F
  • Millivolt Compatible Yes
  • Mounting Type Surface Mount
  • Requires C-Wire No
  • Screen Width 4 5/8 in
  • Sensor Type Thermistor
  • Standards ISO-9001 Certified
  • Temperature Sensitivity +/-1.0 Degrees F
  • Temporary Temperature Hold Yes
  • Wireless System Compatibility No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list