!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Digital Thermostat,NonProgram,HEAT/COOL

Digital Thermostat,NonProgram,HEAT/COOL

ROBERTSHAW

Digital Thermostat,NonProgram,HEAT/COOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Digital Thermostat,NonProgram,HEAT/COOL

Digital Thermostat,NonProgram,HEAT/COOL

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCRS8110
  • Mfr. Model # RS8110
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Digital Wall Thermostat,Non-Programmable
  • Changeover Type Manual
  • Control Type Calibration Setting
  • Differential Type Adjustable
  • Display Type Digital
  • Fan Settings Auto-On
  • Includes Positive Off Yes
  • Maximum Control Temperature 90 Degrees F
  • Key Pad Lockout No
  • Number of Cooling Stages - Conventional System 1
  • Number of Cooling Stages - Heat Pump System 1
  • Number of Zones 1
  • Overall Height 3 13/16 in
  • Shape Square
  • Temperature Differential 0.2 Degrees F to 2 Degrees F
  • Terminal Designations O/B
  • Voltage 24V AC
  • Backlit Type 5 seconds
  • Contact Rating 18 V AC, 30 V AC
  • Filter Change Reminder No
  • Housing Colour White
  • Includes Mounting Hardware
  • Maximum Operating Humidity 90 %
  • Maximum Operating Temperature 95 Degrees F
  • Mounting Location Junction Box, Wall
  • Number of Poles 1
  • Number of Relay Outputs 1
  • Standards ISO 9001
  • Temperature Sensitivity +/-1 Degrees F
  • Temporary Temperature Hold No
  • Application Heat and Cool
  • Compatible System Type Heat Pump with Aux
  • Dehumidification Control No
  • Digit Size Large/Easy Read
  • Dual Transformer Compatible No
  • Humidification Control No
  • Minimum Control Temperature 44 Degrees F
  • Key Features Contractor/Technician Setup Menu, Easy-Access Front-Load Battery Compartment, Large Terminal Blocks for Easy Installation, Quick-Access Menu Button, Universal Sub-Base
  • Mounting Direction Horizontal
  • Number of Heating Stages - Conventional System 1
  • Number of Heating Stages - Heat Pump System 1
  • Overall Depth 1 in
  • Overall Width 4 11/16 in
  • System Settings Heat-Cool-Off
  • Temperature Scale Fahrenheit/Celsius
  • Thermostat Type Low Voltage
  • Backlit Screen Colour Blue
  • Battery Type (2) AAA Batteries
  • Electrical Connection Type Hardwired
  • Frequency 50 Hz, 60 Hz
  • Housing Material Plastic
  • Lead Material Copper
  • Minimum Operating Temperature 41 Degrees F
  • Millivolt Compatible Yes
  • Mounting Type Surface Mount
  • Number of Relay Inputs 1
  • Programming Capability Not Programmable
  • Temperature Limiting No
  • Temporary Program Override No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list