!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Differential Pressure Manometer 5 psi

Differential Pressure Manometer 5 psi

TRIPLETT

Differential Pressure Manometer 5 psi close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Differential Pressure Manometer 5 psi

Differential Pressure Manometer 5 psi

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWDPR305
  • Mfr. Model # DPR305
  • UNSPSC # 41103311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Item Digital Manometer
  • Minimum Pressure -5 psi
  • Process Connection Size Fits 1/2 in and 1/4 in ID Flex Tube
  • Batteries Included Yes
  • NIST Traceable Certificate No
  • Wireless Connectivity No
  • Auto Power Off Yes
  • Battery Type (3) AAA
  • Data Hold Yes
  • Data Logging No
  • For Tubing Diameter 1/4 in and 1/2 in ID
  • Housing Height 7.2 in
  • Housing Material Plastic
  • Intrinsically Safe No
  • Manufacturers Warranty Length 1 yr
  • Maximum Operating Temperature 122 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Number of Pressures Measured Dual
  • Pressure Range 5 psi
  • Process Connection Material Metal
  • Storage Temperature Range 14 Degrees to 140 Degrees F
  • Weight 8.4 oz
  • Maximum Pressure 5 psi
  • Accuracy +/-0.3% of Full Scale
  • Process Connection Type Quick Disconnect
  • Digital Display Features Digit Backlit
  • Series DPR305
  • Application Use One Input to Measure Gauge Pressure of A Single Source, Use Both Inputs to Measure the Differential Pressure
  • Batteries Required Yes
  • Calibration Certificate Included No
  • Data Interface No
  • Display Units psi
  • Housing Colour Black, Red
  • Housing Length 2.4 in
  • Includes Pouch Case, Sample Tubing, USB Cable
  • Low Battery Indicator Yes
  • Maximum Operating Pressure 5 psi
  • Min/Max Capture Yes
  • Number of Connections 2
  • Operating Pressure Range -5 to 5 psi
  • Pressure Resolution 0.001 psi
  • Standards CE, RoHS
  • Type of Pressure Differential, Gauge

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list