!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Die Grinder Kit,0.5hp,Straight,22,000RPM

Die Grinder Kit,0.5hp,Straight,22,000RPM

SPEEDAIRE

Die Grinder Kit,0.5hp,Straight,22,000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Die Grinder Kit,0.5hp,Straight,22,000RPM

Die Grinder Kit,0.5hp,Straight,22,000RPM

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48MA01
  • Mfr. Model # 48MA01
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • ItemDie Grinder Kit
  • Horsepower0.5 hp
  • Grinder OrientationStraight
  • Air Inlet GenderFemale
  • Air Inlet TypeNPT
  • Tool StyleStraight
  • Includes1/4 in Collet Insert Mfr. No. 50013
  • Grip StyleBarrel Grip
  • Safety Stop MechanismsMechanical Brake
  • Anti-Kickback Clutch TypeNone
  • Switch TypeSafety Lever
  • Lock-On SwitchNo
  • Tether StyleTheter Included
  • Vibration Level2 m/sq sec
  • Dust Sealed SwitchNo
  • Air Pressure90 psi
  • Exhaust LocationRear
  • Speed Ranges0 to 22,000 RPM
  • Number of Speed SettingsContinuous
  • Maximum Burr Diameter1/4 in
  • Accessory Free Tool ChangeNo
  • Handle MaterialAluminum
  • Handle Length110 mm
  • ApplicationGrinding
  • Tool Weight1.3 lb
  • Duty Medium Duty
  • Collet Size 1/4 in
  • Air Inlet Connection Size 1/4 in
  • Max. Speed 22,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Kit Contents (1) Bare Tool, (5) Abrasive Wheels
  • Case Included Yes
  • Material Application Steel, Wood
  • Anti-Restart Technology No
  • Switch Location Side
  • Brake Type None
  • Lock-Off Switch Yes
  • Anti-Vibration Technology No
  • Dust Management None
  • Power Source Air Powered
  • Air Consumption 4 cfm
  • Min. Hose Size 3/8 in
  • Minimum Speed 22,000 RPM
  • Maximum Brushed Wheel Diameter 1/4 in
  • Maximum Mounted Point Diameter 1/4 in
  • Bearing Type Double Shielded Ball
  • Overall Length 6 1/2 in
  • Right Angle Length 42 mm
  • Features Low-Profile Throttle Lever for Increased Comfort, Speed Governed to Maximize Productivity
  • Tool Brand SPEEDAIRE
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list