!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENETRANT, SKL-SP2, SOLVENT-REMOVABLE, NON-FLUORESCENT, RED, 4 1-GAL CANS

PENETRANT, SKL-SP2, SOLVENT-REMOVABLE, NON-FLUORESCENT, RED, 4 1-GAL CANS

MAGNAFLUX

PENETRANT, SKL-SP2, SOLVENT-REMOVABLE, NON-FLUORESCENT, RED, 4 1-GAL CANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PENETRANT, SKL-SP2, SOLVENT-REMOVABLE, NON-FLUORESCENT, RED, 4 1-GAL CANS

PENETRANT, SKL-SP2, SOLVENT-REMOVABLE, NON-FLUORESCENT, RED, 4 1-GAL CANS

MAGNAFLUX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $463.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01-5155-35
  • Mfr. Model # 01-5155-35
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Product Details

This red, non-fluorescent SKL-SP2 solvent-removable penetrant locates surface cracks and flaws in welds, forgings, pressure vessels, castings, general metalwork, leak testing, power plants, and construction. It is available in a case of four one-gallon cans and is for use with SKC-S cleaner and SKD-S2 developer.

Technical Specs

  • ItemSolvent Removable Visible Dye Penetrant
  • Container TypeJug
  • StandardsAECL, AMS 2644, ASME, ASTM E1417, ISO 3452, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644
  • ColourRed
  • FeaturesEasy-to-Use Process, Good Surface Wetting, High-Contrast Red Colour, Low Odour, Optimized Capillary Action, Simple, Solvent Removable, Superior Flaw Resolution, Very Low Toxicity, Vivid, Works in Visible Light
  • FormPenetrant
  • Maximum Temperature52 Degrees C
  • VisibilityYes
  • Container Capacity 3.78 L
  • Product Type Penetrant
  • Series SKL-SP2
  • Coverage 111 sq m
  • For Use On Automotive Maintenance, Castings, Ferrous and Non-Ferrous Metals, Forgings, Leak Testing, Metalworking, Non-Porous Ceramics, Pressure Vessels, Tubular Goods, Welds
  • Process Visible Penetrant Testing
  • Minimum Temperature 5 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list