!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DYE ENGINE FLUID LEAK DETECTION 8OZ

DYE ENGINE FLUID LEAK DETECTION 8OZ

SUPERCOOL

DYE ENGINE FLUID LEAK DETECTION 8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DYE ENGINE FLUID LEAK DETECTION 8OZ

DYE ENGINE FLUID LEAK DETECTION 8OZ

SUPERCOOL

https://catalogue.grainger.ca/?hybris=true
  • Item # TSITD8
  • Mfr. Model # TD8
  • UNSPSC # 39112508
  • CATALOGUE PAGE # 422
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Engine Fluid Leak Detection Dye
  • Size/Net Weight 8 oz.
  • Container Type Plastic Bottle
  • Boiling Point (F) Greater Than550 Degrees
  • Specific Gravity 0.85 - 0.099
  • Package Quantity 1
  • Size 8 oz.
  • Colour Orange Tint
  • Appearance Clear Liquid
  • Flash Point (F) Greater Than430 Degrees
  • For Use With Motor Oil, Diesel, Gas, Brake Fluid, Transmission Fluid, Hydraulic Fluid

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list