!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UV FLUORESCENT DYE, LEAK DETECTION, FOR OIL-BASED FLUID SYSTEMS, YELLOW/BROWN, 1 OZ, PK 6

UV FLUORESCENT DYE, LEAK DETECTION, FOR OIL-BASED FLUID SYSTEMS, YELLOW/BROWN, 1 OZ, PK 6

TRACERLINE

UV FLUORESCENT DYE, LEAK DETECTION, FOR OIL-BASED FLUID SYSTEMS, YELLOW/BROWN, 1 OZ, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UV FLUORESCENT DYE, LEAK DETECTION, FOR OIL-BASED FLUID SYSTEMS, YELLOW/BROWN, 1 OZ, PK 6

UV FLUORESCENT DYE, LEAK DETECTION, FOR OIL-BASED FLUID SYSTEMS, YELLOW/BROWN, 1 OZ, PK 6

TRACERLINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.63 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TRLTP3400-1P6
  • Mfr. Model # TP3400-1P6
  • UNSPSC # 72154059
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This UV fluorescent leak detection dye is for vehicles with oil-based fluid systems. This liquid yellow and brown dye has a 288.5 Degrees F flash point, a 392 Degrees F boiling point, a specific gravity of 0.9469, and a viscosity index of 50.8 cSt. at 100 Degrees F. It meets standard OSHA 1910.1200. Each one-ounce bottle comes in a pack of six.

Technical Specs

  • Item UV Fluorescent Dye
  • Colour Yellow/Brown
  • Appearance Liquid
  • Flash Point (F) 288.5
  • Viscosity (SUS @ 100 F) 50.8 cSt
  • Application Leak Detection Dye
  • Package Quantity 6
  • Size 1 oz.
  • Container Type Bottle
  • Boiling Point (F) 392
  • Specific Gravity 0.9469
  • For Use With Vehicles
  • Standards OSHA 1910.1200

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list