!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UV FLUORESCENT DYE, LEAK DETECTION, FOR OIL-BASED FLUID SYSTEM, YELLOW/BROWN, 32 OZ

UV FLUORESCENT DYE, LEAK DETECTION, FOR OIL-BASED FLUID SYSTEM, YELLOW/BROWN, 32 OZ

TRACERLINE

UV FLUORESCENT DYE, LEAK DETECTION, FOR OIL-BASED FLUID SYSTEM, YELLOW/BROWN, 32 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UV FLUORESCENT DYE, LEAK DETECTION, FOR OIL-BASED FLUID SYSTEM, YELLOW/BROWN, 32 OZ

UV FLUORESCENT DYE, LEAK DETECTION, FOR OIL-BASED FLUID SYSTEM, YELLOW/BROWN, 32 OZ

TRACERLINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $538.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TRLTP3400-32
  • Mfr. Model # TP3400-32
  • UNSPSC # 72154059
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.3 lbs

Product Details

This yellow and brown UV fluorescent leak detection dye is for vehicles with oil-based fluid systems. It has a 288.5 Degrees F flash point, a 392 Degrees F boiling point, a specific gravity of 0.9469, and a viscosity index of 50.8 cSt. at 100 Degrees F. This liquid dye meets standard OSHA 1910.1200 and comes in a 32-ounce bottle.

Technical Specs

  • Item UV Fluorescent Dye
  • Colour Yellow/Brown
  • Appearance Liquid
  • Flash Point (F) 288.5
  • Viscosity (SUS @ 100 F) 50.8 cSt
  • Application Leak Detection Dye
  • Package Quantity 1
  • Size 32 oz.
  • Container Type Bottle
  • Boiling Point (F) 392
  • Specific Gravity 0.9469
  • For Use With Vehicles
  • Standards OSHA 1910.1200

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list