!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT SHRINK TUBING, POLYOLEFIN, RED, 3:1 SHRINK, 12 IN, 0.125 IN ID BEFORE SHRINKING

HEAT SHRINK TUBING, POLYOLEFIN, RED, 3:1 SHRINK, 12 IN, 0.125 IN ID BEFORE SHRINKING

THERMAFIX

HEAT SHRINK TUBING, POLYOLEFIN, RED, 3:1 SHRINK, 12 IN, 0.125 IN ID BEFORE SHRINKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, POLYOLEFIN, RED, 3:1 SHRINK, 12 IN, 0.125 IN ID BEFORE SHRINKING

HEAT SHRINK TUBING, POLYOLEFIN, RED, 3:1 SHRINK, 12 IN, 0.125 IN ID BEFORE SHRINKING

THERMAFIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.48 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX31120
  • Mfr. Model # 31120
  • UNSPSC # 30211801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This heat shrink tubing is made of polyolefin, and is red. In addition, it meets the standards for UL 224 600V, 125 Degrees C, CSA, MIL-I-23053/4, and is RoHS compliant. It has length of 12 inches. It is also flame retardant.

Technical Specs

  • Item Heat Shrink Tubing
  • Material Polyolefin
  • Adhesive Lined Yes
  • I.D. Before Shrinking 0.125 in
  • Colour Red
  • Standards Meets UL 224 600V, 125 Degrees C, CSA, MIL-I-23053/4, RoHS Compliant
  • Tubing Wall Type Dual Wall
  • Flame Retardant Yes
  • Shrink Ratio 3:1
  • Length 12 in
  • Package Style Individual Pieces

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list