!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DVI-CAT5/6 EXTENDER,UP TO 200FT,2X2

DVI-CAT5/6 EXTENDER,UP TO 200FT,2X2

EATON TRIPP LITE SERIES

DVI-CAT5/6 EXTENDER,UP TO 200FT,2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DVI-CAT5/6 EXTENDER,UP TO 200FT,2X2

DVI-CAT5/6 EXTENDER,UP TO 200FT,2X2

EATON TRIPP LITE SERIES

https://catalogue.grainger.ca/?hybris=true
  • Item # TPPB140202
  • Mfr. Model # B140-202
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item DVI-Cat5/6 Extender,Up to 200ft,2x2
  • Package Quantity 1
  • Features Share Two DVI Sources Between Two Monitors, Supports DVI Single Link Computer Resolutions Up to 1920 x 1200 @ 60Hz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list